
8POS TAB 1.6X0.6 TAB HSG ASSY
Mfr # 3-1564416-1
Zoro # G900956190
product price: $2.35
/eaSold in multiples of 2000 for $4,700.00
Key Features
Color
Green
Height
1.5669 in
Number of Rows
2
Length
42.5 mm
Width
1.8523 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1564416-1
Zoro #
G900956190
UPC #
-
Country of Origin
Germany
Dimensions
Height
1.5669 in
Length
42.5 mm
Width
1.8523 in
Details
Color
Green
Number of Rows
2
Material
Glass-Filled PBT
Features
Terminal Position Assurance
Number of Contacts
8
Flammability Rating
UL 94 V-0
Max. Voltage
42V DC
Max. Temp.
140°C
Hole Center to Center
4 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.