Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8POS TAB 2.8X0.8 TAB HSG ASSY

  • Mfr # 3-1564522-1

  • Zoro # G000956458


product price: $2.55
/ea
Sold in multiples of 60 for $153.00

Key Features

Color
Green
Height
1.894 in
Number of Rows
2
Length
40.6 mm
Width
1.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1564522-1
Zoro #
G000956458
UPC #
-
Country of Origin
Germany

Dimensions

Height
1.894 in
Length
40.6 mm
Width
1.063 in

Details

Color
Green
Number of Rows
2
Material
Glass-Filled PBT
Features
Terminal Position Assurance
Max. Voltage
42V DC
Max. Temp.
140°C
IP Rating
IP67
Number of Contacts
8
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.