Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8X2 MTE SHRD PIN SR LATCH .100 103945-1

8X2 MTE SHRD PIN SR LATCH .100 (Discontinued)

  • Mfr # 103945-1
  • Zoro # G501041127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103945-1
Zoro #
G501041127
UPC #
-
Country of Origin
Mexico

Dimensions

Length
59.9 mm
Min. Single Wire Size
26 AWG
Height
6.6 mm
Max. Single Wire Size
22 AWG

Details

Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Color
Black
Connector Terminates To
Wire & Cable
Current Rating
3 A
Contact Finish
Bright
Connection Material
Phosphor Bronze
Number of Rows
1
Number of Contacts
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Contact Type
Pin
Connector Type
Plug
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.