Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8X3 MTE RCPT SR LATCH .100CL

  • Mfr # 103960-2

  • Zoro # G600945562


product price: $0.82
/ea
Sold in multiples of 288 for $236.16

Key Features

Type
Receptacle
Color
Black
Min. Single Wire Size
30 AWG
Insulation Material
Thermoplastic
Max. Voltage
267V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103960-2
Zoro #
G600945562
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
30 AWG
Height
5.08 mm
Length
60.96 mm
Max. Insulation Dia.
0.054 in
Max. Single Wire Size
26 AWG
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
26 AWG

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
267V
Maximum Voltage
267 V
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Material
Thermoplastic
Terminal Type
Insulation Displacement Crimp
Current Rating
3 A
Number of Contacts
3
Number of Rows
1
Contact Finish
Bright
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.