Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 8X3 MTE RCPT SR LATCH .100CL 5-103958-2

8X3 MTE RCPT SR LATCH .100CL (Discontinued)

  • Mfr # 5-103958-2
  • Zoro # G800947106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103958-2
Zoro #
G800947106
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Height
5.08 mm
Max. Insulation Dia.
0.054 in
Length
2.4 in
Max. Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
267V
Maximum Voltage
267 V
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Material
Thermoplastic
Max. Temp.
105°C
Current Rating
3 A
Contact Type
Socket
Number of Contacts
3
Number of Rows
1
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.