Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 CIR PLUG 140DIA PANEL MT NAT

  • Mfr # 880124

  • Zoro # G201039868


product price: $0.63
/ea
Sold in multiples of 200 for $126.00

Key Features

Number of Rows
3
Color
Natural
Features
Circuit Identification Feature
Length
24.1 mm
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880124
Zoro #
G201039868
UPC #
-
Country of Origin
Brazil

Dimensions

Length
24.1 mm
Height
28.32 mm

Details

Item
Connector
Number of Rows
3
Color
Natural
Features
Circuit Identification Feature
Material
Nylon
Application
Power
Standards
UL E28476
Max. Temp.
105°C
Number of Contacts
9
Connector Terminates To
Wire & Cable
Connector Type
Plug
Contact Type
Socket
Max. Voltage
250V AC
Flammability Rating
UL 94 V-2
Hole Center to Center
6.1 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.