Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 CONTACT HSG

  • Mfr # 207752-3

  • Zoro # G700956208


product price: $1.19
/ea
Sold in multiples of 200 for $238.00

Key Features

Application
Signal
Color
Black
For Use With
Size 20 Crimp Snap-in Contacts
Material
Thermoplastic
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207752-3
Zoro #
G700956208
UPC #
-
Country of Origin
United States

Details

Item
Connector
Application
Signal
Color
Black
For Use With
Size 20 Crimp Snap-in Contacts
Material
Thermoplastic
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Hole Center to Center
2.74 mm
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Number of Contacts
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.