Shop AMP
See all product information
Create Account
9 Oz. Dap 00760 White Advanced Modified Polymer All Weather Window, Door and Siding Sealant
- Mfr # 760
- Zoro # G615811425
product price:Â
$
9.75
/ea
Sold in multiples of 12 for
$117.00
Key Features
Container Size
9 Oz.
Color
White
Application
Exterior and interior use
Adhesive Grouping
Sealant
Full Cure Time
30 Minute Paint Ready
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 760
- Zoro #
- G615811425
- UPC #
- 70798007604
- Country of Origin
- United States
Dimensions
- Container Size
- 9 Oz.
Details
- Color
- White
- Application
- Exterior and interior use
- Adhesive Grouping
- Sealant
- Full Cure Time
- 30 Minute Paint Ready
- Sealant Base
- Advanced Modified Polymer
- Resistance Properties
- UV resistant
- For Use On Surface Material
- Wet and damp surfaces
- Performance Temp. Range
- 0-140 extreme temperature use
- Sealant Properties
- Stays Flexible ASTM C920 Class 35
- Standards
- ASTM C920, Class 35
- Application Temp. Range
- 0-140 extreme temperature use
- Item
- Advanced Modified Polymer All Weather Window, Door and Siding Sealant
Description
AMP Advanced Modified Polymer All Weather Window, Door and Siding Sealant provides a 100% weatherproof and waterproof seal with the ability to be applied on wet and damp surfaces. It has a fast 30 minute paint and rain ready time, and is specially formulated to meet ASTM C920, Class 35. For exterior and interior use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.