Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 PLUG W/INDENTS & C NUTS

  • Mfr # 5749014-1

  • Zoro # G601038010


product price: $9.55
/ea
Sold in multiples of 17 for $162.35

Key Features

Style - Connector
Standard
Color
Black
Material
Steel
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5749014-1
Zoro #
G601038010
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Standard
Color
Black
Material
Steel
Item
Connector
Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.