Zoro Homepage
This item is Discontinued.
Te Connectivity 9 POS SQ GRID METRIMATE-PLUG 207439-1

9 POS SQ GRID METRIMATE-PLUG (Discontinued)

  • Mfr # 207439-1
  • Zoro # G401037862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207439-1
Zoro #
G401037862
UPC #
-
Country of Origin
Mexico

Dimensions

Width
23.8 mm
Length
25.35 mm

Details

Item
Connector
Wire Connector Style
Square Grid
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Max. Temp.
130°C
Features
Panel Mount Feature
Connector Type
Plug
Wire Type
Discrete; Stranded
Number of Rows
3
For Use With
Receptacle Housing; Header
Contact Type
Socket
Hole Center to Center
5 mm
Number of Contacts
9
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.