Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 9 POS TERMI-BLOK PCB MOUNT 796949-9

9 POS TERMI-BLOK PCB MOUNT (Discontinued)

  • Mfr # 796949-9
  • Zoro # G100930105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796949-9
Zoro #
G100930105
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Wire Protection
With
Screwless Terminal Block
No
Contact Current Rating (Max)
17.5 A
Wire Range
30 to 12 AWG
Stacked Levels
Without
Block Type
Stacking w/interlock
Number of Positions
9
Closed End
Without
Contact Base Material
Brass
Side Stackable
Yes
Centerline (Pitch)
.2 in
Interlock
With
Contact Mount
Through Hole
Screw Flange
Without
Housing Color
Black
Connector Style
Header
Connector & Contact Terminates To
Printed Circuit Board
Current Rating (Max)
17.5 A
Circuit Application
Power & Signal
Mounting Angle
Straight
Operating Temperature Range
-40 to 110°C
Connector Mounting Type
Board Mount
Housing Material
PA 66
Marking Color
White
Wire Entry Angle
Side
Screw Plating Material
Nickel
Connector System
Wire-to-Board
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.