Zoro Homepage

9 POS TERMI-BLOK PLUG 90 &180

  • Mfr # 1546018-9

  • Zoro # G900929903


product price: $6.85
/ea
Sold in multiples of 25 for $171.25

Key Features

Color
Black
Screw Plating Material
Nickel
Screw Flange
Without
Housing Color
Black
Wire Entry Angle
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546018-9
Zoro #
G900929903
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Color
Black
Screw Plating Material
Nickel
Screw Flange
Without
Housing Color
Black
Wire Entry Angle
Side
Housing Material
Polyamide 6.6 GF
Centerline
5 mm [ .197 in ]
Connector Style
Plug
Contact Mating Area Plating Material
Tin
Side Stackable
Yes
Mounting Angle
Right Angle, Vertical
Mating Angle
90°(Bottom)/ 180° (Side)
Number of Rows
1
Number of Positions
9
Block Type
Special Plug
Current Rating (Max) (A)
12
Voltage (VAC)
300
Screw Material
Brass
Applies To
Wire/Cable
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Marking Color
White
Contact Base Material
Phosphor Bronze
Interlock
Without
Screwless Terminal Block
No
Shrouded
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.