
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796859-9
Zoro #
G500929891
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M3
Details
Centerline
5.08 mm [ .2 in ]
Shrouded
Yes
Screw Flange
With
Current Rating (Max) (A)
15
Side Stackable
No
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
No
Screw Material
Brass
Applies To
Wire/Cable
Interlock
Without
Voltage (VAC)
300
Contact Base Material
Phosphor Bronze
Number of Rows
1
Wire Entry Angle
Side
Housing Material
Polyamide 6.6 GF
Mounting Angle
Right Angle
Connector Style
Plug
Screw Plating Material
Nickel
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Housing Color
Green
Block Type
None
Number of Positions
9
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.