Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 POS TERMI-BLOK R/A PLUG 7.62

  • Mfr # 796981-9

  • Zoro # G700929936


product price: $7.65
/ea
Sold in multiples of 10 for $76.50

Key Features

Wire Entry Angle
Side
Screw Material
Brass
Screw Plating Material
Nickel
Interlock
Without
Screwless Terminal Block
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796981-9
Zoro #
G700929936
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Wire Entry Angle
Side
Screw Material
Brass
Screw Plating Material
Nickel
Interlock
Without
Screwless Terminal Block
No
Applies To
Wire/Cable
Screw Flange
Without
Current Rating (Max) (A)
15
Side Stackable
Yes
Number of Positions
9
Contact Base Material
Phosphor Bronze
Shrouded
No
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Centerline
7.62 mm [ .3 in ]
Mounting Angle
Right Angle
Contact Mating Area Plating Material
Tin
Number of Rows
1
Voltage (VAC)
300
Connector Style
Plug
Housing Color
Green
Housing Material
Polyamide 6.6 GF
Block Type
Stacking

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.