Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 WAY LOW COST D SUB BACKSHELL

  • Mfr # 1991253-9

  • Zoro # G401033857


product price: $3.25
/ea
Sold in multiples of 31 for $100.75

Key Features

Color
Black
Shielded
No
Number of Positions
9
Cable Clamp Material
Carbon Steel
Shell Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1991253-9
Zoro #
G401033857
UPC #
-
Country of Origin
Denmark

Dimensions

Shell Size
1
Clam Shell Length
Standard
Cable Insulation Diameter
.118 to .433 in
Thread Size
14702

Details

Color
Black
Shielded
No
Number of Positions
9
Cable Clamp Material
Carbon Steel
Backshell Material
Polyamide
Connector & Contact Terminates To
Wire & Cable
Shield Plating Material
None
Cover Flammability Rating
UL 94V-2
Accessory Type
Backshell
Cable Exit Angle
180
Cable Clamp Type
Clam Shell

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.