Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 DEG COVER KIT-64 POS BLK

  • Mfr # 552496-1

  • Zoro # G301049040


product price: $2.59
/ea
Sold in multiples of 35 for $90.65

Key Features

Product Type
Accessory
Operating Temperature Range
-55 “ 105 °C
Number of Positions
64
Cover Type
Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552496-1
Zoro #
G301049040
UPC #
-
Country of Origin
United States

Details

Product Type
Accessory
Operating Temperature Range
-55 “ 105 °C
Number of Positions
64
Cover Type
Strain Relief

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.