Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 DEGREE HEATSHRINK SCREEN ADAPTOR

  • Mfr # Y5015-000000077976

  • Zoro # G600976627


product price: $54.89
/ea
Sold in multiples of 2 for $109.78

Key Features

Operating Temperature Range
-55 “ 125 °C
Shell Size
36
Adapter Type
90° Angled
Circuit Application
Power & Signal
Product Type
Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y5015-000000077976
Zoro #
G600976627
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shell Size
36

Details

Operating Temperature Range
-55 “ 125 °C
Adapter Type
90° Angled
Circuit Application
Power & Signal
Product Type
Accessory
Connector System
Cable-to-Cable
Connector Color
Black
Accessory Type
Adapter
Connector & Contact Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.