
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926869-1
Zoro #
G301048579
UPC #
-
Country of Origin
Netherlands
Dimensions
Maximum Wire Size
13 AWG
Minimum Wire Size
16 AWG
Max. Insulation Dia.
5.08 mm
Details
Item
Connector Contact
Termination Style
Crimp
Contact Material
Brass
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power
Wire Type
Discrete; Stranded
For Use With
Universal MATE-N-LOK Plug or Cap Housing
Connection Material
Brass
Contact Finish
Pre-Tin Plated
Contact Type
Socket
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.