
92POS AMP MCP1.5K SOCK HSG ASSY SEALED (Discontinued)
- Mfr # 5-1703998-1
- Zoro # G400957574
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1703998-1
Zoro #
G400957574
UPC #
-
Country of Origin
Germany
Dimensions
Height
1.976 in
Length
135.8 mm
Width
1.791 in
Details
Color
Black
Number of Rows
4
Material
Glass-Filled PBT
Features
Terminal Position Assurance
Max. Temp.
120°C
IP Rating
IP67
Max. Voltage
36V DC
Number of Contacts
92
Flammability Rating
UL 94 HB
Hole Center to Center
4 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.