Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9950 4200 01

  • Mfr # 1064391-1

  • Zoro # G201037260


product price: $26.15
/ea
Sold in multiples of 4 for $104.60

Key Features

Color
Blue
Overall Length
0.65 ft
Cable Opening Max.
0.075 in
Type
Jack Interseries Cable Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1064391-1
Zoro #
G201037260
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.65 ft

Details

Color
Blue
Item
Cable Assembly
Cable Opening Max.
0.075 in
Type
Jack Interseries Cable Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.