Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9960 1305 24

  • Mfr # 1064533-1

  • Zoro # G501037441


product price: $14.69
/ea
Sold in multiples of 5 for $73.45

Key Features

Color
Blue
Overall Length
1 ft
Type
Jack-to-Jack Cable Assembly
Cable Opening Max.
0.052 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1064533-1
Zoro #
G501037441
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1 ft

Details

Color
Blue
Type
Jack-to-Jack Cable Assembly
Cable Opening Max.
0.052 in
Item
Cable Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.