
9P AMPMODU II STIFT LEI
Mfr # 826655-9
Zoro # G501044463
product price: $0.99
/eaSold in multiples of 78 for $77.22
Key Features
Max. Temp.
105°C
For Use With
Printed Circuit Board
Type
Breakaway
Color
Green
Material
PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826655-9
Zoro #
G501044463
UPC #
-
Country of Origin
Hungary
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
Connector
Max. Temp.
105°C
For Use With
Printed Circuit Board
Type
Breakaway
Color
Green
Material
PBT
Number of Contacts
9
Contact Type
Pin
Terminal Type
Through Hole
Number of Rows
1
Terminal Finish
Tin Plated
Contact Finish
Gold Plated; Tin Plated
Current Rating
5 A
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Connector Type
Header
Hole Center to Center
2.54 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.