Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 9P RA MSFL 318 RCPT 6-747844-8

9P RA MSFL 318 RCPT (Discontinued)

  • Mfr # 6-747844-8
  • Zoro # G101068838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-747844-8
Zoro #
G101068838
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Material
Thermoplastic
Features
With Grounding Straps
Color
Black
Finish
Tin Plated
Terminal Finish
Tin Plated
Contact Finish
Gold Flash
Number of Contacts
9
Connector Type
Receptacle
Hole Center to Center
2.74 mm
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Current Rating
6 A
Connector Terminates To
Printed Circuit Board
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.