This item is Discontinued.

Te Connectivity 9P SL156 HSG W/LCK RMP  TABS & RTNR 2132189-9

9P SL156 HSG W/LCK RMP TABS & RTNR (Discontinued)

  • Mfr # 2132189-9
  • Zoro # G500956514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132189-9
Zoro #
G500956514
UPC #
-
Country of Origin
China

Dimensions

Length
1.402 in
Min. Single Wire Size
24 AWG
Max. Single Wire Size
18 AWG

Details

Item
Connector
For Use With
SL .156 Contacts
Material
Nylon
Number of Rows
1
Color
Natural
Standards
CSA Certified; UL E28476; UL Listed
Application
Power, Signal
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Max. Voltage
250V AC
Hole Center to Center
3.96 mm
Connection Material
Phosphor Bronze
Contact Type
Socket
Connector Type
Receptacle
Current Rating
6.5 A
Number of Contacts
9
Terminal Type
Crimp
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.