Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 9P VAL-U-LOK TPA 26-22 AWG 1969609-9

9P VAL-U-LOK TPA 26-22 AWG (Discontinued)

  • Mfr # 1969609-9
  • Zoro # G600951402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969609-9
Zoro #
G600951402
UPC #
-
Country of Origin
China

Dimensions

Height
.171 in
Width
.233 in
Length
1.693 in

Details

Accessory Type
TPA (Terminal Position Assurance)
Product Type
Accessory
PCB Mount Retention
Without
Operating Temperature Range
-40 to 105 °C
Mating Retention
With
UL Flammability Rating
UL 94V-0
Centerline (Pitch)
.165 in
Mating Retention Type
Latch
Number of Positions
9
PCB Mount Alignment
Without
Glow Wire Rating
Standard Part - Not Glow Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.