Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 9P.HDP20 REC. ASSY 2-338313-2

9P.HDP20 REC. ASSY (Discontinued)

  • Mfr # 2-338313-2
  • Zoro # G701064322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-338313-2
Zoro #
G701064322
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Material
Glass-Filled Polyester
Finish
Tin Plated
Color
Black
Current Rating
6 A
Number of Contacts
9
Terminal Finish
Tin Plated
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.74 mm
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.