
9P.HDP20 REC.ASSY.
Mfr # 1-106505-2
Zoro # G001067115
product price: $4.99
/ea
Sold in multiples of 14 for $69.86
Key Features
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Finish
Tin Plated
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-106505-2
Zoro #
G001067115
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Finish
Tin Plated
Material
Glass-Filled Polyester
Features
With Grounding Straps
Color
Black
Hole Center to Center
2.74 mm
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Finish
Gold Flash over Palladium Nickel
Connector Terminates To
Printed Circuit Board
Number of Contacts
9
Connector Type
Receptacle
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Current Rating
6 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.