Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 9P.HDP20 REC.ASSY. 164531-4

9P.HDP20 REC.ASSY. (Discontinued)

  • Mfr # 164531-4
  • Zoro # G901066430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164531-4
Zoro #
G901066430
UPC #
-
Country of Origin
Poland

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
For Use With
Socket Contacts
Finish
Tin Plated
Material
Thermoplastic
Color
Black
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Hole Center to Center
2.74 mm
Number of Contacts
9
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.