Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 9P.HDP20 REC.ASSY. 8-106505-2

9P.HDP20 REC.ASSY. (Discontinued)

  • Mfr # 8-106505-2
  • Zoro # G701069884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-106505-2
Zoro #
G701069884
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Finish
Tin Plated
Features
With Grounding Straps
Color
Black
Material
Glass-Filled Polyester
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Hole Center to Center
2.74 mm
Current Rating
6 A
Number of Rows
2
Contact Finish
Gold Flash over Palladium Nickel
Number of Contacts
9
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.