
9P.MINI-MATCH ASSY
Mfr # 5164713-9
Zoro # G401068477
product price: $1.49
/eaSold in multiples of 55 for $81.95
Key Features
Max. Temp.
85°C
Application
Power, Signal
Material
Thermoplastic
Color
Green
Features
Unshrouded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5164713-9
Zoro #
G401068477
UPC #
-
Country of Origin
India
Details
Item
PCB Mount Header
Max. Temp.
85°C
Application
Power, Signal
Material
Thermoplastic
Color
Green
Features
Unshrouded
Connector Terminates To
Printed Circuit Board
Current Rating
7 A
Hole Center to Center
2.5 mm
Connection Material
Brass
Wire Type
Discrete
Number of Rows
1
Number of Contacts
9
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Contact Type
Tab
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.