Zoro Homepage
This item is Discontinued.
Te Connectivity 9POL HDP20 PLUG 1-338168-2

9POL HDP20 PLUG (Discontinued)

  • Mfr # 1-338168-2
  • Zoro # G601040945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-338168-2
Zoro #
G601040945
UPC #
-
Country of Origin
Switzerland

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Material
Glass-Filled Polyester
Color
Black
Features
With Grounding Indents and Grounding Straps
Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Connector Type
Plug
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Hole Center to Center
2.74 mm
Number of Rows
2
Number of Contacts
9
Connector Terminates To
Printed Circuit Board
Current Rating
6 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.