
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1703133-5
Zoro #
G500955784
UPC #
-
Country of Origin
Italy
Details
Item
Housing
Number of Rows
1
Material
Polyamide
For Use With
926770, 926972 or 926917 Contacts
Application
Power, Signal
Color
Natural
Flammability Rating
UL 94 V-2
Hole Center to Center
5 mm
Connector Terminates To
Wire & Cable
Number of Contacts
9
Max. Temp.
105°C
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.