Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 9POS.HD-20 REC.ASSY 5-338313-2

9POS.HD-20 REC.ASSY (Discontinued)

  • Mfr # 5-338313-2
  • Zoro # G001068693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-338313-2
Zoro #
G001068693
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
DIN 41652
Finish
Tin Plated
Color
Black
Material
Glass-Filled Polyester
Contact Finish
Gold Plated
Number of Contacts
9
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Current Rating
6 A
Number of Rows
2
Connection Material
Phosphor Bronze
Hole Center to Center
2.74 mm
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.