
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825136-7
Zoro #
G201009625
UPC #
-
Country of Origin
China
Dimensions
Toggle Length
16.28 mm [ .641 in ]
Bushing Length (in)
0.28
Bushing Thread Size
1/4-40 UNS-2A
Details
Switch Type
Toggle
Mounting Type
Through Hole
Sealed
Yes
Product Type
Switch
Seal Type
Terminal Seal (Epoxy)
Contact Plating
Silver
Bushing Style
Unthreaded
Configuration (Pole-Throw)
Single Pole - Double Throw
Actuator Finish
Nickel
Dielectric Strength (VAC)
1000
Contact Base Material
Copper
Toggle Style
Locking
Process Sealed
No
Contact Resistance (mΩ)
10
Voltage Rating
125 VAC, 28 VDC
Contact Current Rating (A)
5
UL Flammability Rating
UL 94V-1
Toggle Actuation
Vertical
Insulation Resistance (MΩ)
1000
Operating Function
On On
Termination Type
Wire Lugs
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.