This item is Discontinued.

Te Connectivity A101MDZQ04 2-1825136-2

A101MDZQ04 (Discontinued)

  • Mfr # 2-1825136-2
  • Zoro # G301009679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1825136-2
Zoro #
G301009679
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Toggle Length
6.86 mm [ .27 in ]
Bushing Thread Size
14614

Details

Switch Type
Toggle
Mounting Type
Solder
Contact Current Rating (A)
5
Voltage Rating
125 V
Contact Base Material
Copper
Operating Function
On On
Sealed
Yes
Toggle Actuation
Vertical
Dielectric Strength (VAC)
1000
Contact Resistance (mΩ)
10
UL Flammability Rating
UL 94V-1
Product Type
Switch
Contact Plating
Silver
Configuration (Pole-Throw)
Single Pole - Double Throw
Toggle Style
Baton Short
Process Sealed
No
Insulation Resistance (MΩ)
1000
Bushing Style
Threaded
Actuator Finish
Nickel
Termination Type
Wire Lugs
Seal Type
Terminal Seal (Epoxy)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.