Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A101P3YV30B04

  • Mfr # 1825136-4

  • Zoro # G301009655


product price: $4.99
/ea
Sold in multiples of 15 for $74.85

Key Features

Switch Type
Toggle
Termination Type
Vertical Support Bracket
Process Sealed
No
Configuration (Pole-Throw)
Single Pole - Double Throw
UL Flammability Rating
UL 94V-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825136-4
Zoro #
G301009655
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Thread Size
1/4-40 UNS-2A
Toggle Length
11.43 mm [ .45 in ]
Bushing Length (in)
0.35

Details

Switch Type
Toggle
Termination Type
Vertical Support Bracket
Process Sealed
No
Configuration (Pole-Throw)
Single Pole - Double Throw
UL Flammability Rating
UL 94V-1
Operating Function
On On
Mounting Type
Through Hole
Insulation Resistance (MΩ)
1000
Product Type
Switch
Voltage Rating
20 V
Contact Base Material
Copper
Bushing Style
Threaded
Dielectric Strength (VAC)
1000
Sealed
Yes
Toggle Style
Flat
Seal Type
Terminal Seal (Epoxy)
Contact Resistance (mΩ)
10
Actuator Finish
Nickel
Toggle Actuation
Vertical
Contact Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.