Zoro Homepage
This item is Discontinued.
Te Connectivity A101P3ZQ04 2-1825136-7

A101P3ZQ04 (Discontinued)

  • Mfr # 2-1825136-7
  • Zoro # G801009582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825136-7
Zoro #
G801009582
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
11.43 mm [ .45 in ]
Bushing Thread Size
1/4-40 UNS-2A

Details

Switch Type
Toggle
Voltage Rating
125 V
Contact Plating
Silver
UL Flammability Rating
UL 94V-1
Contact Base Material
Copper
Contact Resistance (mΩ)
10
Configuration (Pole-Throw)
Single Pole - Double Throw
Bushing Style
Threaded
Toggle Actuation
Vertical
Operating Function
On On
Insulation Resistance (MΩ)
1000
Actuator Finish
Nickel
Toggle Style
Flat
Product Type
Switch
Sealed
Yes
Process Sealed
No
Termination Type
Wire Lugs
Dielectric Strength (VAC)
1000
Contact Current Rating (A)
5
Seal Type
Terminal Seal (Epoxy)
Mounting Type
Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.