A101SD9AB04

  • Mfr # 3-1825136-2

  • Zoro # G101009565


product price:  $3.49
/ea
Sold in multiples of 45 for $157.05

Key Features

Switch Type
Toggle
UL Flammability Rating
UL 94V-1
Contact Resistance (mΩ)
10
Operating Function
On On
Insulation Resistance (MΩ)
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1825136-2
Zoro #
G101009565
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length (in)
0.28
Toggle Length
12.19 mm [ .48 in ]

Details

Switch Type
Toggle
UL Flammability Rating
UL 94V-1
Contact Resistance (mΩ)
10
Operating Function
On On
Insulation Resistance (MΩ)
1000
Contact Plating
Gold
Mounting Type
Through Hole
Toggle Style
Baton Long
UL/CSA Current Rating (125V) (A)
3
Dielectric Strength (VAC)
1000
Voltage Rating
20 V
Sealed
Yes
Termination Type
Right Angle
Actuator Finish
Nickel
Toggle Actuation
Horizontal
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Double Throw
Process Sealed
No
Bushing Style
Unthreaded
Seal Type
Terminal Seal (Epoxy)
Contact Base Material
Copper

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.