Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A101SD9AV2Q04 3-1825136-5

A101SD9AV2Q04 (Discontinued)

  • Mfr # 3-1825136-5
  • Zoro # G401009722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1825136-5
Zoro #
G401009722
UPC #
-
Country of Origin
China

Dimensions

Bushing Length (in)
0.28
Toggle Length
12.19 mm [ .48 in ]

Details

Switch Type
Toggle
Contact Current Rating (A)
5
Mounting Type
Through Hole
Configuration (Pole-Throw)
Single Pole - Double Throw
Insulation Resistance (MΩ)
1000
Seal Type
Terminal Seal (Epoxy)
Bushing Style
Unthreaded
Sealed
Yes
Termination Type
Vertical Right Angle
Toggle Actuation
Vertical
Contact Resistance (mΩ)
10
Toggle Style
Baton Long
UL Flammability Rating
UL 94V-1
Contact Plating
Silver
Voltage Rating
125 VAC, 28 VDC
Actuator Finish
Nickel
Process Sealed
No
Operating Function
On On
Dielectric Strength (VAC)
1000
Product Type
Switch
Contact Base Material
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.