Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A101SD9V30Q04 3-1825136-7

A101SD9V30Q04 (Discontinued)

  • Mfr # 3-1825136-7
  • Zoro # G401009678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1825136-7
Zoro #
G401009678
UPC #
-
Country of Origin
United States

Dimensions

Bushing Length (in)
0.28
Toggle Length
12.19 mm [ .48 in ]

Details

Switch Type
Toggle
Termination Type
Vertical Support Bracket
Actuator Finish
Nickel
Toggle Style
Baton Long
Voltage Rating
125 VAC, 28 VDC
Process Sealed
No
Contact Base Material
Copper
Operating Function
On On
Contact Resistance (mΩ)
10
Product Type
Switch
Contact Plating
Silver
Contact Current Rating (A)
5
Toggle Actuation
Vertical
Insulation Resistance (MΩ)
1000
Seal Type
Terminal Seal (Epoxy)
UL Flammability Rating
UL 94V-1
Mounting Type
Through Hole
Sealed
Yes
Configuration (Pole-Throw)
Single Pole - Double Throw
Bushing Style
Unthreaded
Dielectric Strength (VAC)
1000

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.