Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A101SYAV2B04 1825136-8

A101SYAV2B04 (Discontinued)

  • Mfr # 1825136-8
  • Zoro # G501009707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825136-8
Zoro #
G501009707
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
10.4 mm [ .41 in ]
Bushing Thread Size
14614
Bushing Length (in)
0.35

Details

Switch Type
Toggle
Insulation Resistance (MΩ)
1000
Contact Base Material
Copper
Bushing Style
Threaded
Contact Plating
Gold
UL Flammability Rating
UL 94V-1
Mounting Type
Through Hole
Voltage Rating
20 V
Toggle Actuation
Vertical
Dielectric Strength (VAC)
1000
Process Sealed
No
Contact Resistance (mΩ)
10
Actuator Finish
Nickel
Operating Function
On On
Termination Type
Vertical Right Angle
Seal Type
Terminal Seal (Epoxy)
Toggle Style
Baton Long
Sealed
Yes
Product Type
Switch
Configuration (Pole-Throw)
Single Pole - Double Throw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.