
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1825136-8
Zoro #
G801009803
UPC #
-
Country of Origin
United States
Dimensions
Bushing Length (in)
0.35
Toggle Length
10.4 mm [ .41 in ]
Bushing Thread Size
14614
Details
Switch Type
Toggle
Contact Resistance (mΩ)
10
Contact Base Material
Copper
Product Type
Switch
Voltage Rating
20 V
Process Sealed
No
UL Flammability Rating
UL 94V-1
Configuration (Pole-Throw)
Single Pole - Double Throw
Seal Type
Terminal Seal (Epoxy)
Actuator Finish
Nickel
Dielectric Strength (VAC)
1000
Toggle Actuation
Vertical
Termination Type
Wire Lugs
Contact Plating
Gold
Bushing Style
Threaded
Operating Function
On On
Mounting Type
Solder
Toggle Style
Baton Long
Sealed
Yes
Insulation Resistance (MΩ)
1000
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.