Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A101SYZQ04 4-1825136-9

A101SYZQ04 (Discontinued)

  • Mfr # 4-1825136-9
  • Zoro # G501009851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1825136-9
Zoro #
G501009851
UPC #
-
Country of Origin
China

Dimensions

Bushing Thread Size
14614
Bushing Length (in)
0.35
Toggle Length
10.4 mm [ .41 in ]

Details

Switch Type
Toggle
Contact Plating
Silver
Configuration (Pole-Throw)
Single Pole - Double Throw
Toggle Style
Baton Long
Actuator Finish
Nickel
Voltage Rating
125 VAC, 28 VDC
Seal Type
Terminal Seal (Epoxy)
Sealed
Yes
Dielectric Strength (VAC)
1000
Insulation Resistance (MΩ)
1000
Bushing Style
Threaded
Product Type
Switch
Process Sealed
No
UL Flammability Rating
UL 94V-1
Mounting Type
Solder
Contact Base Material
Copper
Termination Type
Wire Lugs
Operating Function
On On
Toggle Actuation
Vertical
Contact Resistance (mΩ)
10
Contact Current Rating (A)
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.