Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A103P3ZQ04

  • Mfr # 1825137-6

  • Zoro # G101009534


product price: $5.39
/ea
Sold in multiples of 15 for $80.85

Key Features

Switch Type
Toggle
Seal Type
Terminal Seal (Epoxy)
Toggle Style
Flat
Sealed
Yes
Bushing Thread Size
1/4-40 UNS-2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825137-6
Zoro #
G101009534
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Thread Size
1/4-40 UNS-2A
Bushing Length (in)
0.35
Toggle Length
16.28 mm [ .641 in ]

Details

Switch Type
Toggle
Seal Type
Terminal Seal (Epoxy)
Toggle Style
Flat
Sealed
Yes
Voltage Rating
125 VAC, 28 VDC
Bushing Style
Threaded
UL Flammability Rating
UL 94V-1
Configuration (Pole-Throw)
Single Pole - Double Throw
Actuator Finish
Nickel
Contact Base Material
Copper
Toggle Actuation
Vertical
Termination Type
Wire Lugs
Product Type
Switch
Contact Plating
Silver
Process Sealed
No
Insulation Resistance (MΩ)
1000
Operating Function
On Off On
Contact Current Rating (A)
5
Dielectric Strength (VAC)
1000
Contact Resistance (mΩ)
10
Mounting Type
Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.