Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A103SDCB04 1-1825137-0

A103SDCB04 (Discontinued)

  • Mfr # 1-1825137-0
  • Zoro # G501009066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825137-0
Zoro #
G501009066
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
12.19 mm [ .48 in ]
Bushing Thread Size
14614
Bushing Length (in)
0.28

Details

Switch Type
Toggle
Termination Type
Printed Circuit
Contact Base Material
Copper
Contact Resistance (mΩ)
10
Dielectric Strength (VAC)
1000
Product Type
Switch
Toggle Actuation
Vertical
Seal Type
Terminal Seal (Epoxy)
UL Flammability Rating
UL 94V-1
Configuration (Pole-Throw)
Single Pole - Double Throw
Actuator Finish
Nickel
Sealed
Yes
Insulation Resistance (MΩ)
1000
Voltage Rating
20 V
Mounting Type
Through Hole
Bushing Style
Threaded
Toggle Style
Baton Long
Process Sealed
No
Contact Plating
Gold
Operating Function
On Off On

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.