Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A103SDCQ04 1-1825137-1

A103SDCQ04 (Discontinued)

  • Mfr # 1-1825137-1
  • Zoro # G101008964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825137-1
Zoro #
G101008964
UPC #
-
Country of Origin
China

Dimensions

Bushing Thread Size
14614
Bushing Length (in)
0.28
Toggle Length
12.19 mm [ .48 in ]

Details

Switch Type
Toggle
Mounting Type
Through Hole
Operating Function
On Off On
Product Type
Switch
Contact Current Rating (A)
5
Insulation Resistance (MΩ)
1000
Dielectric Strength (VAC)
1000
Termination Type
Printed Circuit
UL Flammability Rating
UL 94V-1
Actuator Finish
Nickel
Bushing Style
Threaded
Seal Type
Terminal Seal (Epoxy)
Configuration (Pole-Throw)
Single Pole - Double Throw
Contact Plating
Silver
Toggle Actuation
Vertical
Contact Base Material
Copper
Voltage Rating
125 VAC, 28 VDC
Contact Resistance (mΩ)
10
Process Sealed
No
Toggle Style
Baton Long
Sealed
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.