Zoro Homepage
This item is Discontinued.
Te Connectivity A103SYCB04 1-1825137-5

A103SYCB04 (Discontinued)

  • Mfr # 1-1825137-5
  • Zoro # G501009035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1825137-5
Zoro #
G501009035
UPC #
-
Country of Origin
China

Dimensions

Toggle Length
10.4 mm [ .41 in ]
Bushing Thread Size
14614
Bushing Length (in)
0.35

Details

Switch Type
Toggle
Sealed
Yes
Process Sealed
No
Seal Type
Terminal Seal (Epoxy)
Contact Plating
Gold
UL Flammability Rating
UL 94V-1
Toggle Actuation
Vertical
Configuration (Pole-Throw)
Single Pole - Double Throw
Actuator Finish
Nickel
Bushing Style
Threaded
Toggle Style
Baton Long
Contact Base Material
Copper
Operating Function
On Off On
Voltage Rating
20 V
Mounting Type
Through Hole
Insulation Resistance (MΩ)
1000
Dielectric Strength (VAC)
1000
Product Type
Switch
Termination Type
Printed Circuit
Contact Resistance (mΩ)
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.