
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1825137-9
Zoro #
G201009021
UPC #
-
Country of Origin
China
Dimensions
Bushing Thread Size
14614
Toggle Length
10.4 mm [ .41 in ]
Bushing Length (in)
0.35
Details
Switch Type
Toggle
Process Sealed
No
Product Type
Switch
Seal Type
Terminal Seal (Epoxy)
Contact Base Material
Copper
UL Flammability Rating
UL 94V-1
Bushing Style
Threaded
Toggle Style
Baton Long
Dielectric Strength (VAC)
1000
Operating Function
On Off On
Insulation Resistance (MΩ)
1000
Contact Plating
Gold
Sealed
Yes
Configuration (Pole-Throw)
Single Pole - Double Throw
Termination Type
Wire Lugs
Actuator Finish
Nickel
Mounting Type
Solder
Contact Resistance (mΩ)
10
Voltage Rating
20 V
Toggle Actuation
Vertical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.