Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A103TZQ04

  • Mfr # 2-1825137-3

  • Zoro # G901009574


product price: $6.29
/ea
Sold in multiples of 15 for $94.35

Key Features

Switch Type
Toggle
Seal Type
Terminal Seal (Epoxy)
Contact Current Rating (A)
5
Product Type
Switch
Toggle Style
Large with Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1825137-3
Zoro #
G901009574
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Toggle Length
17.5 mm [ .689 in ]

Details

Switch Type
Toggle
Seal Type
Terminal Seal (Epoxy)
Contact Current Rating (A)
5
Product Type
Switch
Toggle Style
Large with Bushing
Bushing Style
Unthreaded
Termination Type
Wire Lugs
Configuration (Pole-Throw)
Single Pole - Double Throw
UL Flammability Rating
UL 94V-1
Operating Function
On Off On
Dielectric Strength (VAC)
1000
Voltage Rating
125 V
Mounting Type
Solder
Contact Base Material
Copper
Contact Plating
Silver
Process Sealed
No
Contact Resistance (mΩ)
10
Actuator Finish
Nickel
Sealed
Yes
Insulation Resistance (MΩ)
1000
Toggle Actuation
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.