Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A105SYZQ04 3-1825137-9

A105SYZQ04 (Discontinued)

  • Mfr # 3-1825137-9
  • Zoro # G301009730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1825137-9
Zoro #
G301009730
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Thread Size
14614
Toggle Length
10.4 mm [ .41 in ]
Bushing Length (in)
0.35

Details

Switch Type
Toggle
UL Flammability Rating
UL 94V-1
Toggle Actuation
Vertical
Contact Current Rating (A)
5
Termination Type
Wire Lugs
Toggle Style
Baton Long
Dielectric Strength (VAC)
1000
Contact Base Material
Copper
Actuator Finish
Nickel
Insulation Resistance (MΩ)
1000
Voltage Rating
125 VAC, 28 VDC
Contact Plating
Silver
Seal Type
Terminal Seal (Epoxy)
Operating Function
(On) Off (On)
Sealed
Yes
Product Type
Switch
Process Sealed
No
Contact Resistance (mΩ)
10
Configuration (Pole-Throw)
Single Pole - Double Throw
Mounting Type
Solder
Bushing Style
Threaded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.